Free Shipping : For every order of $350 or more with the promo code : FREESHIP

LED Pistol Grip Ratcheting Mag Screwdriver empty

613.6400 - UNSPSC 27111701
German Engineered
LED Pistol Grip Ratcheting Mag Screwdriver empty LED Pistol Grip Ratcheting Mag Screwdriver empty
LED Pistol Grip Ratcheting Mag Screwdriver empty

Delivery

In stock delivery from our warehouses.

With LED light, empty

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 8:42 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 8:42 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive Size 1/4 in
Blade Length 25 mm
Handle Length 113 mm
Handle Diameter 40 mm
Blade Diameter 10 mm
EAN 4048539714964

Features

High-performance ratchet screwdriver
3-position adjustment wheel, adjustable with one hand, easy to change direction whilst working without using the other hand
Magnet ensures a secure grip on bits and screws
45 teeth, max. torque of up to 40 Nm
2K grip for optimum ergonomic work
Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle
LED technology. Working area is always well lit, lights the screw directly. Especially suitable for dark corners.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-17
Bon petit gadget pratique
2020-10-27
bien